Motion
73154056

Made in USA
73154056

4" Diam x 5/64" Thick Staggered Tooth Side Chip Saw, 1" Arbor Hole Diam, High Speed Steel, Uncoated, 32 Teeth, with Keyway
Mi Item #11702330
MFR #73154056
Price$323.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73154056

4" Diam x 5/64" Thick Staggered Tooth Side Chip Saw, 1" Arbor Hole Diam, High Speed Steel, Uncoated, 32 Teeth, with Keyway
Mi Item #11702330
MFR #73154056

Mfr description
73154056 73154056 4X5/64X1 US HS STAG. S
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$323.73/each

Specifications

Dimensions

  • Arbor Hole Diameter
    1 in
  • Blade Diameter
    4 in
  • Blade Thickness
    5/64 in

Details

  • Connection Type
    Arbor
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Keyway
    Yes
  • Material
    High Speed Steel
  • Material Application
    Metal
  • Number Of Teeth
    32
  • Tooth Configuration
    Staggered
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)