Motion
73154098

Made in USA
73154098

4" Diam x 9/64" Thick Staggered Tooth Side Chip Saw, 1" Arbor Hole Diam, High Speed Steel, Uncoated, 32 Teeth, with Keyway
MI ITEM #11702334
MFR #73154098
List Price$335.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73154098

4" Diam x 9/64" Thick Staggered Tooth Side Chip Saw, 1" Arbor Hole Diam, High Speed Steel, Uncoated, 32 Teeth, with Keyway
MI ITEM #11702334
MFR #73154098

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$335.80/each for your price

Overview

Mfr description
73154098 73154098 4X9/64X1 US HS STAG. S
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are used at reduced speeds for general applications on nonferrous metals

Specifications

  • Arbor Hole Diameter
    1 in
  • Blade Diameter
    4 in
  • Blade Thickness
    9/64 in
  • Connection Type
    Arbor
  • Keyway
    Yes
  • Material Application
    Metal
  • Tooth Configuration
    Staggered
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought