Motion
73155129

Made in USA
73155129

5" Diam x 3/16" Thick Staggered Tooth Side Chip Saw, 1" Arbor Hole Diam, High Speed Steel, Uncoated, 36 Teeth, with Keyway
Mi Item #11702341
MFR #73155129
Price$291.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73155129

5" Diam x 3/16" Thick Staggered Tooth Side Chip Saw, 1" Arbor Hole Diam, High Speed Steel, Uncoated, 36 Teeth, with Keyway
Mi Item #11702341
MFR #73155129

Mfr description
73155129 73155129 5X3/16X1 US HS STAG. S
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$291.33/each

Specifications

Dimensions

  • Arbor Hole Diameter
    1 in
  • Blade Diameter
    5 in
  • Blade Thickness
    3/16 in

Details

  • Connection Type
    Arbor
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Keyway
    Yes
  • Material
    High Speed Steel
  • Material Application
    Metal
  • Number Of Teeth
    36
  • Tooth Configuration
    Staggered
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)