Motion
73158081

Made in USA
73158081

8" Diam x 1/8" Thick Staggered Tooth Side Chip Saw, 1" Arbor Hole Diam, High Speed Steel, Uncoated, 48 Teeth, with Keyway
Mi Item #11702351
MFR #73158081
Price$951.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73158081

8" Diam x 1/8" Thick Staggered Tooth Side Chip Saw, 1" Arbor Hole Diam, High Speed Steel, Uncoated, 48 Teeth, with Keyway
Mi Item #11702351
MFR #73158081

Mfr description
73158081 73158081 8X1/8X1 US HS STAG. SI
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$951.47/each

Specifications

Dimensions

  • Arbor Hole Diameter
    1 in
  • Blade Diameter
    8 in
  • Blade Thickness
    1/8 in

Details

  • Connection Type
    Arbor
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Keyway
    Yes
  • Material
    High Speed Steel
  • Material Application
    Metal
  • Number Of Teeth
    48
  • Tooth Configuration
    Staggered
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)