Motion
73160418

Made in USA
73160418

5/16" Radius, 5/8" Circle Diam, 3-1/2" Diam x 1.01" Wide Cut, High Speed Steel Concave Radius Cutter-3-1/2" OAL, Arbor Connection, Uncoated, Form Relieved, 10 Teeth
MI ITEM #11702362
MFR #73160418
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73160418

5/16" Radius, 5/8" Circle Diam, 3-1/2" Diam x 1.01" Wide Cut, High Speed Steel Concave Radius Cutter-3-1/2" OAL, Arbor Connection, Uncoated, Form Relieved, 10 Teeth
MI ITEM #11702362
MFR #73160418

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73160418 73160418 5/16X3-1/2X1-1/4 HS CO
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Arbor Hole Diameter
    1-1/4 in
  • Radius
    5/16 in
  • Circle Diameter
    0.6250 in
  • Cutter Diameter
    3-1/2 in
  • Connection Type
    Arbor
  • Material
    High Speed Steel
  • Number Of Teeth
    10
  • Finish Coating
    Uncoated
  • Cutter Width
    1.0100 in
  • Overall Length
    3-1/2 in
  • Relief Style
    Form Relieved

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought