1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
73170094
1/16" Radius, 1/8" Circle Diam, 2-1/4" Cutter Diam, Arbor Connection, Convex Radius Cutter, High Speed Steel, Uncoated, Form Relieved, 12 Teeth
MI ITEM #
11702365
MFR #
73170094
Price
$218.65
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 73170094
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
73170094
1/16" Radius, 1/8" Circle Diam, 2-1/4" Cutter Diam, Arbor Connection, Convex Radius Cutter, High Speed Steel, Uncoated, Form Relieved, 12 Teeth
MI ITEM #
11702365
MFR #
73170094
Mfr description
73170094 73170094 1/16X2-1/4X1" HS CONVE
High speed steel (HSS) provides good wear resistance
It is commonly used for general purpose applications for both ferrous and nonferrous materials
Uncoated tools do not feature supportive treatments on the cutting edge
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$218
.65
/each
Add to Cart
Specifications
Dimensions
Arbor Hole Diameter
1 in
Circle Diameter
0.1250 in
Cutter Diameter
2-1/4 in
Radius
1/16 in
Details
Connection Type
Arbor
Finish Coating
Uncoated
Material
High Speed Steel
Number Of Teeth
12
Relief Style
Form Relieved
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items