Motion
73207821

Made in USA
73207821

1-1/2 x 1/2" 45° 12-Tooth High Speed Steel Single-Angle Cutter, Uncoated, Right Hand Cut, 2-3/4" OAL, 3/4" Shank Diam, Shank Connection, 1/32" Corner Radius, Weldon Flat
MI ITEM #11702379
MFR #73207821
List Price$166.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73207821

1-1/2 x 1/2" 45° 12-Tooth High Speed Steel Single-Angle Cutter, Uncoated, Right Hand Cut, 2-3/4" OAL, 3/4" Shank Diam, Shank Connection, 1/32" Corner Radius, Weldon Flat
MI ITEM #11702379
MFR #73207821

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$166.23/each for your price

Overview

Mfr description
73207821 73207821 1 1/2X1/2X3/4 45D SHK
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals

Specifications

  • Included Angle
    45 °
  • Material
    High Speed Steel
  • Shank Diameter
    3/4 in
  • Number Of Teeth
    12
  • Finish Coating
    Uncoated
  • Overall Length
    2-3/4 in
  • Cutting Direction
    Right Hand
  • Weldon Flat
    Yes
  • Cutting Diameter
    1-1/2 in
  • Cutting Width
    1/2 in
  • Connection Type
    Shank
  • Corner Radius
    1/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought