Motion
73208324

Made in USA
73208324

1/2 x 7/32" 60° 8-Tooth High Speed Steel Single-Angle Cutter, Uncoated, Right Hand Cut, 2-1/8" OAL, 3/8" Shank Diam, Shank Connection, 1/32" Corner Radius, Weldon Flat
Mi Item #11702380
MFR #73208324
Price$84.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73208324

1/2 x 7/32" 60° 8-Tooth High Speed Steel Single-Angle Cutter, Uncoated, Right Hand Cut, 2-1/8" OAL, 3/8" Shank Diam, Shank Connection, 1/32" Corner Radius, Weldon Flat
Mi Item #11702380
MFR #73208324

Mfr description
73208324 73208324 1/2X7/32X3/8 60D HSS S
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.03/each

Specifications

Dimensions

  • Corner Radius
    1/32 in
  • Cutting Diameter
    1/2 in
  • Cutting Width
    7/32 in
  • Included Angle
    60 °
  • Overall Length
    2-1/8 in
  • Shank Diameter
    3/8 in

Details

  • Connection Type
    Shank
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    8
  • Weldon Flat
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)