Motion
73209322

Made in USA
73209322

1/2 x 1/8" 45° 8-Tooth High Speed Steel Single-Angle Cutter, TiN Finish, Right Hand Cut, 2-1/8" OAL, 3/8" Shank Diam, Shank Connection, 1/32" Corner Radius, Weldon Flat
MI ITEM #11702384
MFR #73209322
List Price$103.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73209322

1/2 x 1/8" 45° 8-Tooth High Speed Steel Single-Angle Cutter, TiN Finish, Right Hand Cut, 2-1/8" OAL, 3/8" Shank Diam, Shank Connection, 1/32" Corner Radius, Weldon Flat
MI ITEM #11702384
MFR #73209322

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$103.78/each for your price

Overview

Mfr description
73209322 73209322 1/2X1/8X3/8 45D SHK US
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools

Specifications

  • Included Angle
    45 °
  • Material
    High Speed Steel
  • Shank Diameter
    3/8 in
  • Number Of Teeth
    8
  • Finish Coating
    TiN
  • Overall Length
    2-1/8 in
  • Cutting Direction
    Right Hand
  • Weldon Flat
    Yes
  • Cutting Diameter
    1/2 in
  • Cutting Width
    1/8 in
  • Connection Type
    Shank
  • Corner Radius
    1/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought