Motion
73209645

Made in USA
73209645

1 x 5/16" 45° 10-Tooth High Speed Steel Single-Angle Cutter, TiN Finish, Right Hand Cut, 2-1/2" OAL, 1/2" Shank Diam, Shank Connection, 1/32" Corner Radius, Weldon Flat
MI ITEM #11702386
MFR #73209645
List Price$169.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73209645

1 x 5/16" 45° 10-Tooth High Speed Steel Single-Angle Cutter, TiN Finish, Right Hand Cut, 2-1/2" OAL, 1/2" Shank Diam, Shank Connection, 1/32" Corner Radius, Weldon Flat
MI ITEM #11702386
MFR #73209645

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$169.05/each for your price

Overview

Mfr description
73209645 73209645 1X5/16X1/2 45D SHK USA
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools

Specifications

  • Included Angle
    45 °
  • Material
    High Speed Steel
  • Shank Diameter
    1/2 in
  • Number Of Teeth
    10
  • Finish Coating
    TiN
  • Overall Length
    2-1/2 in
  • Cutting Direction
    Right Hand
  • Weldon Flat
    Yes
  • Cutting Diameter
    1 in
  • Cutting Width
    5/16 in
  • Connection Type
    Shank
  • Corner Radius
    1/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought