Motion
73209827

Made in USA
73209827

1-1/2 x 1/2" 45° 12-Tooth High Speed Steel Single-Angle Cutter, TiN Finish, Right Hand Cut, 2-3/4" OAL, 3/4" Shank Diam, Shank Connection, 1/32" Corner Radius, Weldon Flat
Mi Item #11702387
MFR #73209827
Price$236.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73209827

1-1/2 x 1/2" 45° 12-Tooth High Speed Steel Single-Angle Cutter, TiN Finish, Right Hand Cut, 2-3/4" OAL, 3/4" Shank Diam, Shank Connection, 1/32" Corner Radius, Weldon Flat
Mi Item #11702387
MFR #73209827

Mfr description
73209827 73209827 1 1/2X1/2X3/4 45D SHK
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$236.35/each

Specifications

Dimensions

  • Corner Radius
    1/32 in
  • Cutting Diameter
    1-1/2 in
  • Cutting Width
    1/2 in
  • Included Angle
    45 °
  • Overall Length
    2-3/4 in
  • Shank Diameter
    3/4 in

Details

  • Connection Type
    Shank
  • Cutting Direction
    Right Hand
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Teeth
    12
  • Weldon Flat
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)