Motion
73210486

Made in USA
73210486

3/4 x 5/16" 60° 8-Tooth High Speed Steel Single-Angle Cutter, TiN Finish, Right Hand Cut, 2-1/8" OAL, 3/8" Shank Diam, Shank Connection, 1/32" Corner Radius, Weldon Flat
MI ITEM #11702389
MFR #73210486
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73210486

3/4 x 5/16" 60° 8-Tooth High Speed Steel Single-Angle Cutter, TiN Finish, Right Hand Cut, 2-1/8" OAL, 3/8" Shank Diam, Shank Connection, 1/32" Corner Radius, Weldon Flat
MI ITEM #11702389
MFR #73210486

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73210486 73210486 3/4X5/16/X3/8 60D SHK
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools

Specifications

  • Included Angle
    60 °
  • Material
    High Speed Steel
  • Shank Diameter
    3/8 in
  • Number Of Teeth
    8
  • Finish Coating
    TiN
  • Overall Length
    2-1/8 in
  • Cutting Direction
    Right Hand
  • Weldon Flat
    Yes
  • Cutting Diameter
    3/4 in
  • Cutting Width
    5/16 in
  • Connection Type
    Shank
  • Corner Radius
    1/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought