Motion
73210643

Made in USA
73210643

1 x 7/16" 60° 10-Tooth High Speed Steel Single-Angle Cutter, TiN Finish, Right Hand Cut, 2-1/2" OAL, 1/2" Shank Diam, Shank Connection, 1/32" Corner Radius, Weldon Flat
MI ITEM #11702390
MFR #73210643
Price$172.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73210643

1 x 7/16" 60° 10-Tooth High Speed Steel Single-Angle Cutter, TiN Finish, Right Hand Cut, 2-1/2" OAL, 1/2" Shank Diam, Shank Connection, 1/32" Corner Radius, Weldon Flat
MI ITEM #11702390
MFR #73210643

Mfr description
73210643 73210643 1X7/16X1/2 60D SHK USA
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$172.53/each

Specifications

Dimensions

  • Corner Radius
    1/32 in
  • Cutting Diameter
    1 in
  • Cutting Width
    7/16 in
  • Included Angle
    60 °
  • Overall Length
    2-1/2 in
  • Shank Diameter
    1/2 in

Details

  • Connection Type
    Shank
  • Cutting Direction
    Right Hand
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Teeth
    10
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)