Motion
73210825

Made in USA
73210825

1-1/2 x 5/8" 60° 12-Tooth High Speed Steel Single-Angle Cutter, TiN Finish, Right Hand Cut, 2-3/4" OAL, 3/4" Shank Diam, Shank Connection, 1/32" Corner Radius, Weldon Flat
MI ITEM #11702391
MFR #73210825
List Price$236.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73210825

1-1/2 x 5/8" 60° 12-Tooth High Speed Steel Single-Angle Cutter, TiN Finish, Right Hand Cut, 2-3/4" OAL, 3/4" Shank Diam, Shank Connection, 1/32" Corner Radius, Weldon Flat
MI ITEM #11702391
MFR #73210825

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$236.35/each for your price

Overview

Mfr description
73210825 73210825 1 1/2X5/8X3/4 60D SHK
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools

Specifications

  • Included Angle
    60 °
  • Material
    High Speed Steel
  • Shank Diameter
    3/4 in
  • Number Of Teeth
    12
  • Finish Coating
    TiN
  • Overall Length
    2-3/4 in
  • Cutting Direction
    Right Hand
  • Weldon Flat
    Yes
  • Cutting Diameter
    1-1/2 in
  • Cutting Width
    5/8 in
  • Connection Type
    Shank
  • Corner Radius
    1/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought