Motion
73225534

Made in USA
73225534

40 Gage, 0.003" Diameter x 8,352' Long, Bare, Copper Bus Bar Wire, Pure Copper (ASTM B3)
MI ITEM #11702397
MFR #73225534
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73225534

40 Gage, 0.003" Diameter x 8,352' Long, Bare, Copper Bus Bar Wire, Pure Copper (ASTM B3)
MI ITEM #11702397
MFR #73225534

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    0.0030 in
  • Length
    8,352 ft
  • Shipping Weight
    1/4 lb

Details

  • Alloy Type
    Pure Copper (ASTM B3)
  • Finish Coating
    Bare
  • Material
    Copper
  • Resistance
    9.610
  • Type
    Bus Bar Wire

Overview

Mfr description
73225534 73225534 40 AWG BARE 1/4 LB COP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought