Motion
73225583

Made in USA
73225583

22 Gage, 0.0253" Diameter x 125' Long, Tinned, Copper Bus Bar Wire, Pure Copper (ASTM B3)
MI ITEM #11702402
MFR #73225583
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73225583

22 Gage, 0.0253" Diameter x 125' Long, Tinned, Copper Bus Bar Wire, Pure Copper (ASTM B3)
MI ITEM #11702402
MFR #73225583

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73225583 73225583 22 AWG TIN 1/4 LB COPP

Specifications

  • Alloy Type
    Pure Copper (ASTM B3)
  • Diameter
    0.0253 in
  • Finish Coating
    Tinned
  • Length
    125 ft
  • Material
    Copper
  • Resistance
    16.140
  • Shipping Weight
    1/4 lb
  • Type
    Bus Bar Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought