Motion
73225658

Made in USA
73225658

34 Gage, 0.0063" Diameter x 2,030' Long, Tinned, Copper Bus Bar Wire, Pure Copper (ASTM B3)
Mi Item #11702408
MFR #73225658
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73225658

34 Gage, 0.0063" Diameter x 2,030' Long, Tinned, Copper Bus Bar Wire, Pure Copper (ASTM B3)
Mi Item #11702408
MFR #73225658

Mfr description
73225658 73225658 34 AWG TIN 1/4 LB COPP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    0.0063 in
  • Length
    2,030 ft
  • Shipping Weight
    1/4 lb

Details

  • Alloy Type
    Pure Copper (ASTM B3)
  • Finish Coating
    Tinned
  • Material
    Copper
  • Resistance
    39.700
  • Type
    Bus Bar Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)