Overview
Mfr description
73225682 73225682 40 AWG TIN 1/4 LB COPP
Specifications
- Alloy TypePure Copper (ASTM B3)
- Diameter0.0030 in
- Finish CoatingTinned
- Length8,352 ft
- MaterialCopper
- Resistance9.610
- Shipping Weight1/4 lb
- TypeBus Bar Wire
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data