Motion
73225708

Made in USA
73225708

16 Gage, 0.0508" Diameter x 127' Long, Bare, Copper Bus Bar Wire, Pure Copper (ASTM B3)
MI ITEM #11702413
MFR #73225708
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73225708

16 Gage, 0.0508" Diameter x 127' Long, Bare, Copper Bus Bar Wire, Pure Copper (ASTM B3)
MI ITEM #11702413
MFR #73225708

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73225708 73225708 16 AWG BARE 1 LB COPPE

Specifications

  • Alloy Type
    Pure Copper (ASTM B3)
  • Diameter
    0.0508 in
  • Finish Coating
    Bare
  • Length
    127 ft
  • Material
    Copper
  • Resistance
    4.016
  • Shipping Weight
    1 lb
  • Type
    Bus Bar Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought