Motion
73225716

Made in USA
73225716

18 Gage, 0.0403" Diameter x 199' Long, Bare, Copper Bus Bar Wire, Pure Copper (ASTM B3)
Mi Item #11702414
MFR #73225716
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73225716

18 Gage, 0.0403" Diameter x 199' Long, Bare, Copper Bus Bar Wire, Pure Copper (ASTM B3)
Mi Item #11702414
MFR #73225716

Mfr description
73225716 73225716 18 AWG BARE 1 LB COPPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    0.0403 in
  • Length
    199 ft
  • Shipping Weight
    1 lb

Details

  • Alloy Type
    Pure Copper (ASTM B3)
  • Finish Coating
    Bare
  • Material
    Copper
  • Resistance
    6.385
  • Type
    Bus Bar Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)