Motion
73225724

Made in USA
73225724

20 Gage, 0.032" Diameter x 315' Long, Bare, Copper Bus Bar Wire, Pure Copper (ASTM B3)
MI ITEM #11702415
MFR #73225724
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73225724

20 Gage, 0.032" Diameter x 315' Long, Bare, Copper Bus Bar Wire, Pure Copper (ASTM B3)
MI ITEM #11702415
MFR #73225724

Mfr description
73225724 73225724 20 AWG BARE 1 LB COPPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    0.0320 in
  • Length
    315 ft
  • Shipping Weight
    1 lb

Details

  • Alloy Type
    Pure Copper (ASTM B3)
  • Finish Coating
    Bare
  • Material
    Copper
  • Resistance
    10.150
  • Type
    Bus Bar Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)