Motion
73225740

Made in USA
73225740

24 Gage, 0.0201" Diameter x 793' Long, Bare, Copper Bus Bar Wire, Pure Copper (ASTM B3)
MI ITEM #11702417
MFR #73225740
Price$48.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73225740

24 Gage, 0.0201" Diameter x 793' Long, Bare, Copper Bus Bar Wire, Pure Copper (ASTM B3)
MI ITEM #11702417
MFR #73225740

Mfr description
73225740 73225740 24 AWG BARE 1 LB COPPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.98/each

Specifications

Dimensions

  • Diameter
    0.0201 in
  • Length
    793 ft
  • Shipping Weight
    1 lb

Details

  • Alloy Type
    Pure Copper (ASTM B3)
  • Finish Coating
    Bare
  • Material
    Copper
  • Resistance
    25.670
  • Type
    Bus Bar Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)