Motion
73226029

Made in USA
73226029

16 Gage, 0.0508 Inch Diameter x 16 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
MI ITEM #11702435
MFR #73226029
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73226029

16 Gage, 0.0508 Inch Diameter x 16 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
MI ITEM #11702435
MFR #73226029

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73226029 73226029 16 AWG 1/8 LB NICKEL C

Specifications

  • Alloy Type
    Nickel-Chromium 80/20 (ASTM B344)
  • Diameter
    0.0508 in
  • Feet Per Pound
    126 ft
  • Feet per Spool
    16.000 ft
  • Material
    Nickel-Chromium
  • Shipping Weight
    1/8 lb
  • Resistance
    0.2595 68F Ohms FT
  • Length
    16 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought