Motion
73226037

Made in USA
73226037

17 Gage, 0.0453 Inch Diameter x 20 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
Mi Item #11702436
MFR #73226037
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73226037

17 Gage, 0.0453 Inch Diameter x 20 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
Mi Item #11702436
MFR #73226037

Mfr description
73226037 73226037 17 AWG 1/8 LB NICKEL C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    0.0453 in
  • Feet Per Pound
    163 ft
  • Length
    20 ft
  • Shipping Weight
    1/8 lb

Details

  • Alloy Type
    Nickel-Chromium 80/20 (ASTM B344)
  • Feet per Spool
    20.000 ft
  • Material
    Nickel-Chromium
  • Resistance
    0.2120 68F Ohms FT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)