Motion
73226045

Made in USA
73226045

18 Gage, 0.0403 Inch Diameter x 25 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
Mi Item #11702437
MFR #73226045
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73226045

18 Gage, 0.0403 Inch Diameter x 25 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
Mi Item #11702437
MFR #73226045

Mfr description
73226045 73226045 18 AWG 1/8 LB NICKEL C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    0.0403 in
  • Feet Per Pound
    199 ft
  • Length
    25 ft
  • Shipping Weight
    1/8 lb

Details

  • Alloy Type
    Nickel-Chromium 80/20 (ASTM B344)
  • Feet per Spool
    25.000 ft
  • Material
    Nickel-Chromium
  • Resistance
    0.5208 68F Ohms FT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)