Motion
73226052

Made in USA
73226052

19 Gage, 0.0359 Inch Diameter x 32 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
Mi Item #11702438
MFR #73226052
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73226052

19 Gage, 0.0359 Inch Diameter x 32 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
Mi Item #11702438
MFR #73226052

Mfr description
73226052 73226052 19 AWG 1/8 LB NICKEL C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    0.0359 in
  • Feet Per Pound
    257 ft
  • Length
    32 ft
  • Shipping Weight
    1/8 lb

Details

  • Alloy Type
    Nickel-Chromium 80/20 (ASTM B344)
  • Feet per Spool
    32.000 ft
  • Material
    Nickel-Chromium
  • Resistance
    0.6750 68F Ohms FT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)