Motion
73226060

Made in USA
73226060

20 Gage, 0.032 Inch Diameter x 39 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
MI ITEM #11702439
MFR #73226060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73226060

20 Gage, 0.032 Inch Diameter x 39 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
MI ITEM #11702439
MFR #73226060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73226060 73226060 20 AWG 1/8 LB NICKEL C

Specifications

  • Alloy Type
    Nickel-Chromium 80/20 (ASTM B344)
  • Diameter
    0.0320 in
  • Feet Per Pound
    315 ft
  • Feet per Spool
    39.000 ft
  • Material
    Nickel-Chromium
  • Shipping Weight
    1/8 lb
  • Resistance
    0.8301 68F Ohms FT
  • Length
    39 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought