Motion
73226078

Made in USA
73226078

22 Gage, 0.0253 Inch Diameter x 63 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
MI ITEM #11702440
MFR #73226078
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73226078

22 Gage, 0.0253 Inch Diameter x 63 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
MI ITEM #11702440
MFR #73226078

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73226078 73226078 22 AWG 1/8 LB NICKEL C

Specifications

  • Alloy Type
    Nickel-Chromium 80/20 (ASTM B344)
  • Diameter
    0.0253 in
  • Feet Per Pound
    501 ft
  • Feet per Spool
    63.000 ft
  • Material
    Nickel-Chromium
  • Shipping Weight
    1/8 lb
  • Resistance
    1.3220 68F Ohms FT
  • Length
    63 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought