Motion
73226086

Made in USA
73226086

24 Gage, 0.0201 Inch Diameter x 99 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
MI ITEM #11702441
MFR #73226086
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73226086

24 Gage, 0.0201 Inch Diameter x 99 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
MI ITEM #11702441
MFR #73226086

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73226086 73226086 24 AWG 1/8 LB NICKEL C

Specifications

  • Alloy Type
    Nickel-Chromium 80/20 (ASTM B344)
  • Diameter
    0.0201 in
  • Feet Per Pound
    793 ft
  • Feet per Spool
    99.000 ft
  • Material
    Nickel-Chromium
  • Shipping Weight
    1/8 lb
  • Resistance
    2.1070 68F Ohms FT
  • Length
    99 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought