Motion
73226110

Made in USA
73226110

30 Gage, 0.01 Inch Diameter x 393 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
MI ITEM #11702444
MFR #73226110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73226110

30 Gage, 0.01 Inch Diameter x 393 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
MI ITEM #11702444
MFR #73226110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73226110 73226110 30 AWG 1/8 LB NICKEL C

Specifications

  • Alloy Type
    Nickel-Chromium 80/20 (ASTM B344)
  • Diameter
    0.0100 in
  • Feet Per Pound
    3,140 ft
  • Feet per Spool
    393.000 ft
  • Material
    Nickel-Chromium
  • Shipping Weight
    1/8 lb
  • Resistance
    6.7500 68F Ohms FT
  • Length
    393 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought