Motion
73226185

Made in USA
73226185

36 Gage, 0.005 Inch Diameter x 3,200 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
Mi Item #11702450
MFR #73226185
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73226185

36 Gage, 0.005 Inch Diameter x 3,200 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
Mi Item #11702450
MFR #73226185

Mfr description
73226185 73226185 36 AWG 1/4 LB NICKEL C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    0.0050 in
  • Feet Per Pound
    12,800 ft
  • Length
    3,200 ft
  • Shipping Weight
    1/4 lb

Details

  • Alloy Type
    Nickel-Chromium 80/20 (ASTM B344)
  • Feet per Spool
    3,200.000 ft
  • Material
    Nickel-Chromium
  • Resistance
    27.0000 68F Ohms FT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)