Motion
73226219

Made in USA
73226219

14 Gage, 0.064 Inch Diameter x 80 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
MI ITEM #11702453
MFR #73226219
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73226219

14 Gage, 0.064 Inch Diameter x 80 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
MI ITEM #11702453
MFR #73226219

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73226219 73226219 14 AWG 1LB NICKEL CHRO

Specifications

  • Alloy Type
    Nickel-Chromium 80/20 (ASTM B344)
  • Diameter
    0.0640 in
  • Feet Per Pound
    80 ft
  • Feet per Spool
    80.000 ft
  • Material
    Nickel-Chromium
  • Shipping Weight
    1 lb
  • Resistance
    0.1648 68F Ohms FT
  • Length
    80 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought