Motion
73226227

Made in USA
73226227

16 Gage, 0.0508 Inch Diameter x 126 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
Mi Item #11702454
MFR #73226227
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73226227

16 Gage, 0.0508 Inch Diameter x 126 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
Mi Item #11702454
MFR #73226227

Mfr description
73226227 73226227 16 AWG 1LB NICKEL CHRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    0.0508 in
  • Feet Per Pound
    126 ft
  • Length
    126 ft
  • Shipping Weight
    1 lb

Details

  • Alloy Type
    Nickel-Chromium 80/20 (ASTM B344)
  • Feet per Spool
    126.000 ft
  • Material
    Nickel-Chromium
  • Resistance
    0.2595 68F Ohms FT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)