Motion
73226235

Made in USA
73226235

17 Gage, 0.0455 Inch Diameter x 163 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
Mi Item #11702455
MFR #73226235
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73226235

17 Gage, 0.0455 Inch Diameter x 163 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
Mi Item #11702455
MFR #73226235

Mfr description
73226235 73226235 17 AWG 1LB NICKEL CHRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    0.0455 in
  • Feet Per Pound
    163 ft
  • Length
    163 ft
  • Shipping Weight
    1 lb

Details

  • Alloy Type
    Nickel-Chromium 80/20 (ASTM B344)
  • Feet per Spool
    163.000 ft
  • Material
    Nickel-Chromium
  • Resistance
    0.3902 68F Ohms FT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)