Motion
73226243

Made in USA
73226243

18 Gage, 0.0403 Inch Diameter x 199 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
MI ITEM #11702456
MFR #73226243
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73226243

18 Gage, 0.0403 Inch Diameter x 199 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
MI ITEM #11702456
MFR #73226243

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    0.0403 in
  • Feet Per Pound
    199 ft
  • Length
    199 ft
  • Shipping Weight
    1 lb

Details

  • Alloy Type
    Nickel-Chromium 80/20 (ASTM B344)
  • Feet per Spool
    199.000 ft
  • Material
    Nickel-Chromium
  • Resistance
    0.5208 68F Ohms FT

Overview

Mfr description
73226243 73226243 18 AWG 1LB NICKEL CHRO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought