Motion
73226250

Made in USA
73226250

19 Gage, 0.036 Inch Diameter x 257 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
Mi Item #11702457
MFR #73226250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73226250

19 Gage, 0.036 Inch Diameter x 257 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
Mi Item #11702457
MFR #73226250

Mfr description
73226250 73226250 19 AWG 1LB NICKEL CHRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    0.0360 in
  • Feet Per Pound
    257 ft
  • Length
    257 ft
  • Shipping Weight
    1 lb

Details

  • Alloy Type
    Nickel-Chromium 80/20 (ASTM B344)
  • Feet per Spool
    257.000 ft
  • Material
    Nickel-Chromium
  • Resistance
    0.6755 68F Ohms FT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)