1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
73226268
20 Gage, 0.032 Inch Diameter x 315 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
MI ITEM #
11702458
MFR #
73226268
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 73226268
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
73226268
20 Gage, 0.032 Inch Diameter x 315 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
MI ITEM #
11702458
MFR #
73226268
Mfr description
73226268 73226268 20 AWG 1LB NICKEL CHRO
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Diameter
0.0320 in
Feet Per Pound
315 ft
Length
315 ft
Shipping Weight
1 lb
Details
Alloy Type
Nickel-Chromium 80/20 (ASTM B344)
Feet per Spool
315.000 ft
Material
Nickel-Chromium
Resistance
0.8301 68F Ohms FT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items