Motion
73226276

Made in USA
73226276

22 Gage, 0.0253 Inch Diameter x 501 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
Mi Item #11702459
MFR #73226276
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73226276

22 Gage, 0.0253 Inch Diameter x 501 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
Mi Item #11702459
MFR #73226276

Mfr description
73226276 73226276 22 AWG 1LB NICKEL CHRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    0.0253 in
  • Feet Per Pound
    501 ft
  • Length
    501 ft
  • Shipping Weight
    1 lb

Details

  • Alloy Type
    Nickel-Chromium
  • Feet per Spool
    501.000 ft
  • Material
    Nickel-Chromium
  • Resistance
    1.3220 68F Ohms FT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)