Motion
73241440

Made in USA
73241440

10 Piece, 1/8" Shank Burr Set Tungsten Carbide
Mi Item #11702462
MFR #73241440
Price$169.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73241440

10 Piece, 1/8" Shank Burr Set Tungsten Carbide
Mi Item #11702462
MFR #73241440

Mfr description
73241440 73241440 10PC W/CASE SNGLCUT CA
  • Tungsten Carbide (TC) is used at high temperatures due to its high wear resistance
  • It is commonly used on ferrous and non-ferrous materials including cast iron, nickel alloys and stainless steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$169.25/each

Specifications

Dimensions

  • Cutting Diameter
    1/8 in
  • Shank Diameter
    1/8 in

Details

  • Head Material
    Tungsten Carbide
  • Industry Specification
    SA-43, SC-42, SD-42, SG-43, SH-41, SJ-42, SL-41, SL-42, SM-42, SN-42
  • Number Of Pieces
    10
  • PSC Code
    5345
  • Tooth Style
    Single Cut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)