1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
73241721
1/2" Cut Diam, 1/4" Shank Diam, Carbide Double Cut Oval Burr Radius End, 6" OAL, 7/8" LOC
MI ITEM #
11702465
MFR #
73241721
Price
$77.45
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Burrs and Deburring Tools
Burrs
Made in USA 73241721
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
73241721
1/2" Cut Diam, 1/4" Shank Diam, Carbide Double Cut Oval Burr Radius End, 6" OAL, 7/8" LOC
MI ITEM #
11702465
MFR #
73241721
Mfr description
73241721 73241721 1/2X7/8X1/4SHK DBLCUT
Double cut burrs are designed with right and left hand flutes combined to produce smooth and fine finishes
They produce small chips and give excellent control of the burr and grinder
They can be used on steel, stainless steel, high temp alloys and cast iron.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$77
.45
/each
Add to Cart
Specifications
Dimensions
Length of Cut
7/8 in
Overall Length
6 in
Shank Diameter
1/4 in
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items