Motion
73241853

Made in USA
73241853

5/16" Cut Diam, 1/4" Shank Diam, Carbide Double Cut Flame Burr Radius End, 6" OAL, 3/4" LOC
MI ITEM #11702469
MFR #73241853
List Price$56.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73241853

5/16" Cut Diam, 1/4" Shank Diam, Carbide Double Cut Flame Burr Radius End, 6" OAL, 3/4" LOC
MI ITEM #11702469
MFR #73241853

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$56.00/each for your price

Overview

Mfr description
73241853 73241853 5/16X3/4X1/4SHK DBLCUT
  • Double cut burrs are designed with right and left hand flutes combined to produce smooth and fine finishes
  • They produce small chips and give excellent control of the burr and grinder
  • They can be used on steel, stainless steel, high temp alloys and cast iron.

Specifications

  • Length of Cut
    3/4 in
  • Shank Diameter
    1/4 in
  • Overall Length
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought