Motion
73247082

Made in USA
73247082

5/8" Inscribed Circle, 1/8" Hex Socket, 5/16-24 Thread, Negative Lock Pin for Indexable Turning Tools 0.86" OAL
MI ITEM #11702472
MFR #73247082
List Price$12.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73247082

5/8" Inscribed Circle, 1/8" Hex Socket, 5/16-24 Thread, Negative Lock Pin for Indexable Turning Tools 0.86" OAL
MI ITEM #11702472
MFR #73247082

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.48/each for your price

Overview

Mfr description
73247082 73247082 KL-58 LOCK PIN INDEXAB

Specifications

  • Thread Size
    5/16-24 in
  • Type
    Negative Lock Pin
  • Socket Hex Size
    1/8 in
  • Overall Length
    0.8600 in
  • Insert Comp
    ICSN 533; IDSN 533; IRSN 53; ISSN 533; ITSN 533
  • Insert Inscribed Circle
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought