Motion
73290561

Made in USA
73290561

1-1/4" Diam x 0.006" Blade Thickness, 5/16" Arbor Hole Diam, 120 Teeth, High Speed Steel, Jeweler's Saw - Uncoated
MI ITEM #11702500
MFR #73290561
List Price$32.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73290561

1-1/4" Diam x 0.006" Blade Thickness, 5/16" Arbor Hole Diam, 120 Teeth, High Speed Steel, Jeweler's Saw - Uncoated
MI ITEM #11702500
MFR #73290561

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.28/each for your price

Overview

Mfr description
73290561 73290561 1 1/4X.006X5/16 USA HS
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Arbor Hole Diameter
    5/16 in
  • Blade Diameter
    1-1/4 in
  • Blade Thickness
    0.0060 in
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought