Motion
73290587

Made in USA
73290587

1-1/4" Diam x 0.008" Blade Thickness, 5/16" Arbor Hole Diam, 120 Teeth, High Speed Steel, Jeweler's Saw - Uncoated
Mi Item #11702501
MFR #73290587
Price$29.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73290587

1-1/4" Diam x 0.008" Blade Thickness, 5/16" Arbor Hole Diam, 120 Teeth, High Speed Steel, Jeweler's Saw - Uncoated
Mi Item #11702501
MFR #73290587

Mfr description
73290587 73290587 1 1/4X.008X5/16 USA HS
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.65/each

Specifications

Dimensions

  • Arbor Hole Diameter
    5/16 in
  • Blade Diameter
    1-1/4 in
  • Blade Thickness
    0.0080 in

Details

  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)