Motion
73290827

Made in USA
73290827

1-1/4" Diam x 0.032" Blade Thickness, 5/16" Arbor Hole Diam, 98 Teeth, High Speed Steel, Jeweler's Saw - Uncoated
MI ITEM #11702511
MFR #73290827
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73290827

1-1/4" Diam x 0.032" Blade Thickness, 5/16" Arbor Hole Diam, 98 Teeth, High Speed Steel, Jeweler's Saw - Uncoated
MI ITEM #11702511
MFR #73290827

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73290827 73290827 1 1/4X.032X5/16 USA HS
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Arbor Hole Diameter
    5/16 in
  • Blade Diameter
    1-1/4 in
  • Blade Thickness
    0.0320 in
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    98

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought