Motion
73291080

Made in USA
73291080

1-1/4" Diam x 0.008" Blade Thickness, 3/8" Arbor Hole Diam, 120 Teeth, High Speed Steel, Jeweler's Saw - Uncoated
MI ITEM #11702514
MFR #73291080
List Price$27.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73291080

1-1/4" Diam x 0.008" Blade Thickness, 3/8" Arbor Hole Diam, 120 Teeth, High Speed Steel, Jeweler's Saw - Uncoated
MI ITEM #11702514
MFR #73291080

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.00/each for your price

Overview

Mfr description
73291080 73291080 1 1/4X.008X3/8 USA HSS
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Arbor Hole Diameter
    3/8 in
  • Blade Diameter
    1-1/4 in
  • Blade Thickness
    0.0080 in
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought