Motion
73291189

Made in USA
73291189

1-1/4" Diam x 0.018" Blade Thickness, 3/8" Arbor Hole Diam, 98 Teeth, High Speed Steel, Jeweler's Saw - Uncoated
Mi Item #11702519
MFR #73291189
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73291189

1-1/4" Diam x 0.018" Blade Thickness, 3/8" Arbor Hole Diam, 98 Teeth, High Speed Steel, Jeweler's Saw - Uncoated
Mi Item #11702519
MFR #73291189

Mfr description
73291189 73291189 1 1/4X.018X3/8 USA HSS
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Diameter
    3/8 in
  • Blade Diameter
    1-1/4 in
  • Blade Thickness
    0.0180 in

Details

  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    98
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)