Motion
73292088

Made in USA
73292088

1-1/2" Diam x 0.008" Blade Thickness, 1/2" Arbor Hole Diam, 140 Teeth, High Speed Steel, Jeweler's Saw - Uncoated
MI ITEM #11702538
MFR #73292088
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73292088

1-1/2" Diam x 0.008" Blade Thickness, 1/2" Arbor Hole Diam, 140 Teeth, High Speed Steel, Jeweler's Saw - Uncoated
MI ITEM #11702538
MFR #73292088

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73292088 73292088 1 1/2X.008X1/2 USA HSS
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Arbor Hole Diameter
    1/2 in
  • Blade Diameter
    1-1/2 in
  • Blade Thickness
    0.0080 in
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    140

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought