Motion
73292328

Made in USA
73292328

1-1/2" Diam x 0.032" Blade Thickness, 1/2" Arbor Hole Diam, 110 Teeth, High Speed Steel, Jeweler's Saw - Uncoated
MI ITEM #11702548
MFR #73292328
List Price$23.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73292328

1-1/2" Diam x 0.032" Blade Thickness, 1/2" Arbor Hole Diam, 110 Teeth, High Speed Steel, Jeweler's Saw - Uncoated
MI ITEM #11702548
MFR #73292328

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.73/each for your price

Overview

Mfr description
73292328 73292328 1 1/2X.032X1/2 USA HSS
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Arbor Hole Diameter
    1/2 in
  • Blade Diameter
    1-1/2 in
  • Blade Thickness
    0.0320 in
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought