Motion
73292567

Made in USA
73292567

1-3/4" Diam x 0.006" Blade Thickness, 3/8" Arbor Hole Diam, 168 Teeth, High Speed Steel, Jeweler's Saw - Uncoated
MI ITEM #11702549
MFR #73292567
List Price$41.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73292567

1-3/4" Diam x 0.006" Blade Thickness, 3/8" Arbor Hole Diam, 168 Teeth, High Speed Steel, Jeweler's Saw - Uncoated
MI ITEM #11702549
MFR #73292567

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$41.35/each for your price

Overview

Mfr description
73292567 73292567 1 3/4X.006X3/8 USA HSS
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Arbor Hole Diameter
    3/8 in
  • Blade Diameter
    1-3/4 in
  • Blade Thickness
    0.0060 in
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    168

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought